Apply to be a TradeMaster!
Main product image of 20 oz. Smooth Face Hickory Handle Hammer, 16" Long
Magnifying glass
Hover image to zoom

20 oz. Smooth Face Hickory Handle Hammer, 16" Long

SKU:
H80920HS
Rating:
(0)
Q&A:
(0)
20 oz. Smooth Face Hickory Handle Hammer, 16" Long
Magnifying glass
Hover image to zoom
$31.98 each
In Stock
In Stock
Get 2 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16" Length
Product Highlight: Material
Steel, Hickory

Description

–
The Klein Tools 20-Ounce Smooth Face Hickory Handle Hammer combines power, precision, and durability to tackle demanding jobs with ease. Featuring an extra-large squared strike face for accurate nail driving and dual-sided nail pullers for effortless removal, it's built for maximum performance. Its U.S.-sourced hickory handle ensures balance and durability for all-day use.

Features
  • 20-Ounce Smooth Face Hammer has extra-large squared strike face to reduce missed hits and ensure efficient nail driving
  • Dual side nail pullers provide enhanced leverage for easy nail removal, even in tight spaces
  • Magnetic nail starter enables quick, one-handed nail driving for increased speed and efficiency
  • Smooth strike face enables accurate nail driving and reduces material damage for versatile applications
  • California framing style handle with a curved axe design offers superior comfort and control for every task

Specs

–
Weight:

20 oz.

Length (Inches):

16"

Material:

Steel

Hickory

Product Type:

Hammer

Application:

Tools

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy