Apply to be a TradeMaster!
Main product image of 20 oz. Smooth Face Steel Hammer, 15" Long
Magnifying glass
Hover image to zoom

20 oz. Smooth Face Steel Hammer, 15" Long

SKU:
H80922S
Rating:
(0)
Q&A:
(0)
20 oz. Smooth Face Steel Hammer, 15" Long
Magnifying glass
Hover image to zoom
$32.98 each
Out of Stock
Out of Stock
Get it Fri, Oct 30 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
15" Length

Description

–
The Klein Tools 22-Ounce Smooth Face Steel Hammer combines power, precision, and durability to tackle demanding jobs with ease. Featuring an extra-large squared strike face for accurate nail driving and dual side nail pullers for effortless removal, it's built for maximum performance. The steel core handle and precision-engineered grips provide durability and comfort during extended use.

Features
  • Milled face hammer with extra-large squared strike face reduces missed hits and ensures efficient nail driving
  • Dual-sided nail pullers provide enhanced leverage for easy nail removal, even in tight spaces
  • Magnetic nail starter enables quick, one-handed nail driving for increased speed and efficiency
  • Smooth strike face enables accurate nail driving and reduces material damage for versatile applications
  • Precision-engineered cushion grips provide superior comfort and reduce hand fatigue for extended use
  • Full steel core handle provides unmatched durability and strength for tough tasks, ensuring long-lasting performance in demanding conditions

Specs

–
Product Type:

Hammer

Application:

Tools

Material:

Steel

Length (Inches):

15"

Weight:

20 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy