Apply to be a TradeMaster!
Main product image of Heavy-Duty Lineman’s Pliers, Thicker-Dipped Handle
Magnifying glass
Hover image to zoom

Heavy-Duty Lineman’s Pliers, Thicker-Dipped Handle

SKU:
HD2000-9NE
Rating:
(0)
Q&A:
(0)
Heavy-Duty Lineman’s Pliers, Thicker-Dipped Handle
Magnifying glass
Hover image to zoom
$46.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Heavy-Duty Lineman’s Pliers, Thicker-Dipped Handle

The thicker-dipped handles on these Lineman's Pliers make them more comfortable and easier to grab with gloved hands. 2000 series knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46-Percent greater cutting and gripping power. The plier head is precision-hardened for toughness and durability.

Specifications
  • Pliers with thicker dipped handles are more comfortable and easier to grab with gloved hands
  • Cuts ACSR, screws, nails and most hardened wire
  • High-leverage design for greater cutting power and induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Made in USA with Custom, US-made tool steel
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the ''snap'' when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • ''Handform'' handles for full gripping and cutting power
  • Features combination polished and black-oxide finish
  • Handle Color: Light Red
  • Handle Finish: Heavy Plastic-Dipped

Specs

–
Product Type:

Pliers

Type:

Side Cutting

Material:

Steel

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy