Apply to be a TradeMaster!
Main product image of Inspection Kit w/ Infrared Thermometer, & GFCI Receptacle Tester
Magnifying glass
Hover image to zoom

Inspection Kit w/ Infrared Thermometer, & GFCI Receptacle Tester

SKU:
IR1KIT
Rating:
(0)
Q&A:
(0)
Inspection Kit w/ Infrared Thermometer, & GFCI Receptacle Tester
Magnifying glass
Hover image to zoom
$44.97 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools IR1KIT includes the IR1 Infrared Thermometer and RT210 GFCI Receptacle Tester. The IR1 infrared thermometer with a targeting laser has a wide measurement range from minus 4°F to 752°F (minus 20°C to 400° C) and a 10:1 distance-to-spot ratio. The RT210 GFCI Receptacle Tester detects common wiring problems.

Product Features
  • Infrared Thermometer has an optical resolution (distance-to-spot) of 10:1
  • Features include targeting laser; automatic hold; backlit display; low battery, auto power-off
  • Drop protection to 6.6ft. (2 m)
  • Measurement range is -4°F to 752°F(-20°C to 400°C)
  • Not a medical device; thermometer is NOT intended for use on people or animals
  • Fixed emissivity at 0.95
  • Includes custom pouch and a 9V battery
  • ''Auto Power-Off'' conserves and extends battery life
  • GFCI Tester detects the most common wiring problems in standard and GFCI receptacles
  • Works on GFCI outlets and confirms operation of the ground fault protective device
  • Built to withstand a 6.6ft. (2m) drop
  • Operating temp: 32°F to 140°F (0°C to 40°C)
  • Nominal Voltage: 110/125V AC at 50/60Hz in 3-wire outlet

Specs

–
Product Type:

Thermometer

Tester

Type:

Infrared

GFCI

Laser

Batteries Included:

1

Battery Type:

9V Zinc-Carbon

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy