Apply to be a TradeMaster!
Main product image of Dual-Laser Infrared Thermometer
Magnifying glass
Hover image to zoom

Dual-Laser Infrared Thermometer

SKU:
IR5-KLEIN
Rating:
(0)
Q&A:
(0)
Dual-Laser Infrared Thermometer
Magnifying glass
Hover image to zoom
$74.98 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-22° to 752°F

Description

–
Klein Tools professional dual-laser targeting infrared thermometer, offering a wide measurement range, a tight 12:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. The dual lasers assist in targeting the measurement area. The distance between the two laser spots on the surface of the object being measured approximates the diameter of the circular measurement area from which the infrared sensor is collecting data.

Product Features
  • Optical Resolution (Distance-to-spot) is 12:1
  • Features include dual-laser targeting; auto-scan; max/min/avg/diff; high/low alarm; backlit display; auto power-off
  • Drop protection to 6.6ft. (2 m)
  • Measurement Range: -22°F to 752°F (-30°C to 400°C)
  • Not a medical device; thermometer is NOT intended for use on people or animals.
  • Uses one 9-volt battery, with battery life expectancy at 10 hours of continuous use with laser and backlight on
  • Includes custom pouch and batteries
  • Adjustable emissivity
  • Soft-touch, over-mold housing
  • For ambient temperatures above freezing, the accuracy is +/- 4°F or +/- 2%; Accuracy below freezing is +/- 4°F plus 0.2 degrees per degree below 32°F

Product Specifications
  • Type: Dual Laser Infrared Thermometer
  • Application: Accurate Targeting and Temperature Measurement
  • Special Features: Several Calculation Modes to Facilitate Different Temperature Measurement Applications
  • Batteries: 1 x 9V
  • Distance to Spot: 12:1
  • Accuracy: +/- 4° F or +/- 2%; Accuracy Below Freezing is +/- 4° F Plus 0.2 Degrees Per Degree Below 32° F
  • Display: Digital Backlit
  • Response Time: <0.25s
  • Drop Protection: 2 m
  • Included: Custom Pouch and Batteries

Specs

–
Product Type:

Thermometer

Type:

Infrared

Laser

Battery Type:

9V Zinc-Carbon

Batteries Included:

1

Temperature Range (F):

-22° to 752°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy