Apply to be a TradeMaster!
Main product image of 8" Heavy-Duty Angled Head Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom

8" Heavy-Duty Angled Head Diagonal Cutting Pliers

SKU:
J2000-48
Rating:
(0)
Q&A:
(0)
8" Heavy-Duty Angled Head Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom
$40.99 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8.04" Length
Product Highlight: Material
Steel

Description

–
Overview
The Angled Head Diagonal Cutting Pliers from Klein Tools feature solid construction and performance for which Klein pliers are known. Short jaws and beveled cutting edges allow for close cutting of wire. They are designed with the rivet closer to the cutting edge for 36-Percent greater cutting and gripping power than other pliers designs. Klein pliers are designed and built to exceptional quality standards in a tradition that dates back to 1857.

Product Features
  • Diagonal Cutters with angled head design for easy work in confined spaces
  • Pliers cut ACSR, screws, nails, and most hardened wire
  • High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs
  • Short jaws and beveled cutting edges permit close cutting of wire
  • Made in USA with Custom, US-made tool steel
  • Induction-hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability
  • Professional-grade materials for toughness and durability
  • Exclusive handle tempering absorbs the snap when cutting wire
Product Specifications
  • Type: Diagonal Cutting Pliers
  • Application: ACSR, Screws, Nails, Most Hardened Wire
  • Overall Length: 8.04'' (20.4 cm)
  • Material: Steel
  • Nose Type: Angled
  • Jaw Length: 0.813'' (2.1 cm)
  • Jaw Width: 1.25'' (3.2 cm)
  • Jaw Thickness: 0.46'' (1.2 cm)
  • Jaw Capacity: 0.75'' (1.9 cm)
  • Cutting Knives: Standard
  • Cut Style: Standard
  • Joint Type: Hot Riveted
  • Handle Color: Light Blue/Black
  • Handle Finish: Journeyman™ Dual-Material
  • Handle Length: 6.75'' (17.2 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 9.8 oz (277 g)

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Length (Inches):

8.04"

Material:

Steel

Jaw Capacity:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy