Apply to be a TradeMaster!
Main product image of 9" Journeyman Heavy-Duty Diagonal-Cut Pliers
Magnifying glass
Hover image to zoom

9" Journeyman Heavy-Duty Diagonal-Cut Pliers

SKU:
J2000-59
Rating:
(0)
Q&A:
(0)
9" Journeyman Heavy-Duty Diagonal-Cut Pliers
Magnifying glass
Hover image to zoom
$42.99 each
In Stock
In Stock
Get 1 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
The thicker forging of the beefier head ensures this heavy-duty diagonal-cutter will last longer than standard diagonal-cutters. Extra-long cutting blades provide 57-Percent more cutting surface for greater cutting ability. 2000 series heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire while the angled blades make it easier to work in confined spaces. Induction-hardened cutting knives for long life. Dual-material Journeyman™ handles provide better grip and added comfort.

Specifications:
  • Extra-long cutting blades provide greater cutting ability
  • Beefier, more reinforced head lasts longer than standard diagonal-cutters
  • 2000 series heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire
  • Angled blade design for easier access to cut screws and bolts
  • High-leverage design has 46-percent more cutting power
  • Induction-hardened cutting knives for long life
  • Dual-material Journeyman™ handles provide better grip and added comfort

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy