Apply to be a TradeMaster!
Main product image of 9" Heavy Duty High Leverage Lineman's Crimping Pliers
Magnifying glass
Hover image to zoom

9" Heavy Duty High Leverage Lineman's Crimping Pliers

SKU:
J2000-9NECR
Rating:
(0)
Q&A:
(0)
9" Heavy Duty High Leverage Lineman's Crimping Pliers
Magnifying glass
Hover image to zoom
$78.27 each
In Stock
In Stock
Get 6 Fri, Nov 20 - Mon, Nov 23

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9.55" Length
Product Highlight: Material
Steel

Description

–

Overview

These Lineman's Pliers feature a built-in crimper for non-insulated connectors. Heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46-Percent more cutting power. The dual-material Journeyman handles are more comfortable and durable than other handles.


Product Features

  • Pliers with built-in crimper that works on non-insulated connectors, lugs and terminals
  • Cuts ACSR, screws, nails, and most hardened wire
  • High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
  • Induction hardened cutting knives for long life
  • Made in USA with Custom, US-made tool steel
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the ''snap'' when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • Dual-material Journeyman handles provide a better grip without sacrificing tool strength and durability
  • Hard, black material for toughness and durability
  • Soft material on outer surface for comfort and firm grip
  • Color-coded handles allow for quick identification of tool
  • "Handform" handles for full gripping and cutting power

Product Specifications

  • Type: Heavy Duty High Leverage Side Cutting/Crimping Pliers
  • Application: ACSR, Screws, Nails, Most Hardened Wire; Crimps Noninsulated Connectors, Lugs and Terminals
  • Overall Length: 9.55'' (24.3 cm)
  • Material: Steel
  • Nose Type: New England
  • Jaw Length: 1.594'' (4 cm)
  • Jaw Width: 1.25'' (3.2 cm)
  • Jaw Thickness: 0.625'' (1.6 cm)
  • Jaw Capacity: 1.43'' (3.6 cm)
  • Handle Color: Journeyman Dual-Material
  • Handle Length: 7.375'' (18.7 cm)
  • Insulated: No
  • Tether Capable: No
  • 1.1 lb (0.5 kg)

Specs

–
Product Type:

Pliers

Type:

Side Cutting

Length (Inches):

9.55"

Material:

Steel

Jaw Capacity:

1-7/16"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy