Apply to be a TradeMaster!
Main product image of Lineman's Pliers, Fish Tape Pulling, 9", J2000-9NETP
Magnifying glass
Hover image to zoom

Lineman's Pliers, Fish Tape Pulling, 9", J2000-9NETP

SKU:
J2000-9NETP
Rating:
(0)
Q&A:
(0)
Lineman's Pliers, Fish Tape Pulling, 9", J2000-9NETP
Magnifying glass
Hover image to zoom
$57.08 each
In Stock
In Stock
Get 20 Tue, Oct 6 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
These Klein Tools High-Leverage Side-Cutting Pliers are also designed to pull flat steel fish tapes without damaging the tape. Induction hardened knives can also cut ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting and gripping power than other plier designs. The dual-material Journeyman handle makes these pliers tough and comfortable to use.
  • Pliers with built-in channel quickly and easily pulls 1/8-Inch or 1/4-Inch (3 or 6 mm) flat steel fish tape without damaging the tape
  • Cuts ACSR, screws, nails, and most hardened wire
  • Precision machined knives cut cleanly and crisply even on fine stranded wire, mule tape and pull line
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Made in USA with Custom, US-made tool steel
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the ''snap'' when cutting wire
  • Induction hardened plier head and knives for on-the-job toughness and durability
  • Hard, black material for toughness and durability
  • Soft material on outer surface for comfort and a firm grip
  • Color-coded handles allow quick identification of tool
  • ''Handform'' handles for full gripping and cutting power

Specs

–
Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy