Apply to be a TradeMaster!
Main product image of 7" Long Long Nose Pliers with Side-Cutters
Magnifying glass
Hover image to zoom

7" Long Long Nose Pliers with Side-Cutters

SKU:
J203-7
Rating:
(0)
Q&A:
(0)
7" Long Long Nose Pliers with Side-Cutters
Magnifying glass
Hover image to zoom
$32.99 each
In Stock
In Stock
Get 6 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length
Product Highlight: Color
Yellow, Black

Description

–
Pliers, Long Nose Side-Cutters, 7-Inch

Work in confined areas with these slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their heavy, high-leverage design cuts through heavier gauge wire, and the knurled jaws enable wire wrapping and looping.

Product Features
  • Induction-hardened cutting knives for long life
  • Knurled jaws for sure wrapping and looping
  • Slim head design for working in confined areas
  • Hot-riveted joint ensures smooth action and no handle wobble
  • State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability
  • Hard, black material for toughness and durability
  • Soft material on outer surface for comfort and a firm grip
  • Color-coded handles allow quick identification of tool
  • Custom, US-made tool steel


Specifications:
  • Type: Long Nose Side Cutting Pliers
  • Application: General Purpose
  • Overall Length: 7.313'' (18.6 cm)
  • Jaw Length: 2.438'' (6.2 cm)
  • Jaw Width: 0.688'' (1.8 cm)
  • Jaw Thickness: 0.375'' (1 cm)
  • Jaw Capacity: 2.29'' (5.8 cm)
  • Point Diameter: 0.094'' (2.38 mm)
  • Knife Length: 0.5'' (1.3 cm)
  • Handle Color: Yellow/Black
  • Handle Finish: Journeyman
  • Insulated: No
  • Weight: 5.3 oz (150 g)


Specs

–
Length (Inches):

7"

Product Type:

Pliers

Color:

Yellow

Black

Type:

Side Cutting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy