Apply to be a TradeMaster!
Main product image of 8" Journeyman Long Nose Side-Cutting Pliers
Magnifying glass
Hover image to zoom

8" Journeyman Long Nose Side-Cutting Pliers

SKU:
J203-8
Rating:
(0)
Q&A:
(0)
8" Journeyman Long Nose Side-Cutting Pliers
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/2" Length
Product Highlight: Color
Yellow, Black

Description

–
Pliers, Long Nose Side-Cutters, 8-Inch

Klein's Long-Nose Side-Cutting Pliers offer a high-leverage design ensures easy cutting with less force needed. The slim head gets into confined spaces while the extended handles provide extra reach. The long nose is great for grabbing and looping wire.

Product Features
  • Needle nose plier with heavier design for greater cutting power
  • Extended handles provide added reach and leverage
  • Slim head design for working in confined areas
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability
  • Hard, black material for toughness and durability
  • Soft material on outer surface for comfort and a firm grip
  • Color-coded handles allow quick identification of tool
  • Custom, US-made tool steel


Specifications:
  • Type: Long Nose Side Cutting Pliers
  • Application: Strips 12 AWG Wires
  • Overall Length: 8.563'' (21.8 cm)
  • Jaw Length: 2.313'' (5.9 cm)
  • Jaw Width: 1'' (2.5 cm)
  • Jaw Thickness: 0.5'' (1.3 cm)
  • Jaw Capacity: 2.36'' (6 cm)
  • Point Diameter: 0.125'' (3.18 mm)
  • Knife Length: 0.625'' (1.6 cm)
  • Handle Color: Yellow/Black
  • Handle Finish: Journeyman
  • Insulated: No
  • Weight: 10.1 oz (286 g)

Specs

–
Product Type:

Pliers

Length (Inches):

8-1/2"

Type:

Side Cutting

Jaw Capacity:

2-1/3"

Color:

Yellow

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy