Apply to be a TradeMaster!
Main product image of 8" Journeyman Long Nose Side-Cutting/Stripping Pliers (12 AWG)
Magnifying glass
Hover image to zoom

8" Journeyman Long Nose Side-Cutting/Stripping Pliers (12 AWG)

SKU:
J203-8N
Rating:
(0)
Q&A:
(0)
8" Journeyman Long Nose Side-Cutting/Stripping Pliers (12 AWG)
Magnifying glass
Hover image to zoom
$38.98 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/2" Length
Product Highlight: Color
Yellow, Black

Description

–
Pliers, Long Nose Side-Cutters, Stripping, 8-Inch

These Long Nose Side-Cutters strip 12 AWG solid insulated wire. The slim head easily gets into confined areaswhile the extended handles provide added reach and leverage. Innovative dual material Journeyman™ grips are more comfortable and last longer than other handles. The heavy-duty design allows for easier, more comfortable cutting.

Product Features
  • Induction-hardened cutting knives for long life
  • Heavier design for greater cutting power
  • Cleanly strips 12 AWG solid wire
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Hard, black material for toughness and durability
  • Color-coded handles allow quick identification of tool
  • Custom, US-made tool steel


Specifications:
  • Application: Strips 12 AWG Wires
  • Overall Length: 8.563'' (21.8 cm)
  • Jaw Length: 2.313'' (5.9 cm)
  • Jaw Width: 1'' (2.5 cm)
  • Jaw Thickness: 0.5'' (1.3 cm)
  • Jaw Capacity: 2.36'' (6 cm)
  • Point Diameter: 0.125'' (3.18 mm)
  • Knife Length: 0.625'' (1.6 cm)
  • Handle Color: Yellow/Black
  • Handle Finish: Journeyman
  • Weight: 10.2 oz (290 g)

Specs

–
Product Type:

Wire Stripper

Pliers

Length (Inches):

8-1/2"

Type:

Side Cutting

Jaw Capacity:

2-1/3"

Gauge:

12

Color:

Yellow

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy