Apply to be a TradeMaster!
Main product image of 9" Journeyman High-Leverage Side-Cutting Pliers
Magnifying glass
Hover image to zoom

9" Journeyman High-Leverage Side-Cutting Pliers

SKU:
J213-9NE
Rating:
(0)
Q&A:
(0)
9" Journeyman High-Leverage Side-Cutting Pliers
Magnifying glass
Hover image to zoom
$46.73 each
In Stock
In Stock
Get 13 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2" Length
Product Highlight: Color
Blue, Black
Product Highlight: Material
Steel

Description

–

9-Inch Journeyman Pliers Side Cutting


These Klein Tools 9-Inch Jounaman pliers are induction hardened and have a hot-riveted joint for smooth and powerful action without handle wobble. Their streamlined design is paired with their cross-hatched knurled jaws for confident gripping. And their unique tempered handle design, with dual material Journbeyman handles provide a better grip and absorbs the ''snap'' when using their side-cutting capabilities.


Product Features

  • High-leverage design for 46-percent greater cutting and gripping power than other plier designs
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Induction hardened cutting knives for long life
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the ''snap'' when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • State-of-the-art, dual-material Journeyman handles provide a better grip without sacrificing tool strength and durability
  • Professional-grade materials for toughness and durability
  • Soft material on outer surface for comfort and a firm grip
  • Color-coded handles allow quick identification of tool
  • ''Handform'' handles for full gripping and cutting power
  • Custom, US-made tool steel



Specifications:

  • Type:Side Cutting Pliers
  • Application: General Purpose
  • Overall Length:9.55'' (24.3 cm)
  • Material: Steel
  • Nose Type: New England
  • Jaw Length: 1.594'' (4.1 cm)
  • Jaw Width:1.25'' (3.2 cm)
  • Jaw Thickness:0.625'' (1.6 cm)
  • Jaw Capacity: 1.44'' (3.7 cm)
  • Knife Length: 0.781'' (2 cm)
  • Cut Style:Flush
  • Joint Type:Adjustable
  • Handle Color: Dark Blue/Black
  • Handle Finish: Journeyman
  • Handle Length:6.75'' (17.2 cm)
  • Insulated:No
  • Tether Capable:No
  • Weight: 1.1 lb (0.5 kg)

Specs

–
Product Type:

Pliers

Type:

Side Cutting

Length (Inches):

9-1/2"

Color:

Blue

Black

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy