Apply to be a TradeMaster!
Main product image of Side Cutting Pliers Fish Tape Pulling, J213-9NETP
Magnifying glass
Hover image to zoom

Side Cutting Pliers Fish Tape Pulling, J213-9NETP

SKU:
J213-9NETP
Rating:
(0)
Q&A:
(0)
Side Cutting Pliers Fish Tape Pulling, J213-9NETP
Magnifying glass
Hover image to zoom
$48.31 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
These Klein Tools Side Cutting and Fish Tape Pulling Pliers have high-leverage design with their rivet closer to the cutting edge, generating 46-percent greater cutting and gripping power. They are built with forged steel that has been induction hardened to make the knives have a long life. The streamline design features sure-gripping, cross-hatched knurled jaws.
  • Pliers quickly and easily pull 1/8-Inch (3 mm) or 1/4-Inch (6 mm) flat steel fish tape without damaging the tape
  • High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
  • Precision machined knives cut cleanly and crisply even on fine stranded wire, mule tape and pull line
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the snap when cutting wire
  • Induction hardened plier head and knives for on-the-job toughness and durability
  • State-of-the-art, dual-material Journeyman handles provide a better grip without sacrificing tool strength and durability
  • Hard, black material for toughness and durability
  • Soft material on outer surface for comfort and a firm grip
  • Color-coded handles allow quick identification of tool
  • Handform handles for full gripping and cutting power

Specs

–
Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy