Apply to be a TradeMaster!
Main product image of 8" High-Leverage Angled Head Diagonal-Cutting Pliers
Magnifying glass
Hover image to zoom

8" High-Leverage Angled Head Diagonal-Cutting Pliers

SKU:
J248-8
Rating:
(0)
Q&A:
(0)
8" High-Leverage Angled Head Diagonal-Cutting Pliers
Magnifying glass
Hover image to zoom
$40.97 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/8" Length
Product Highlight: Color
Black, Red
Product Highlight: Material
Steel

Description

–
Diagonal-Cutters, Angled Head, 8-Inch

Klein Tools specializes in making some of the world's finest pliers. The high-leverage design of these 8-Inch (203 mm) Journeyman Diagonal-Cutting pliers provides 36-Percent greater cutting power than other pliers. The angled head design makes work easier in confined spaces. The dual-material Journeyman handles give added grip and comfortable use.

Product Features
  • Angled head design for easy work in confined spaces
  • High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting and gripping power than other plier designs
  • Short jaws and beveled cutting edges permit close cutting of wire
  • Induction-hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability
  • Hard, black material for toughness and durability
  • Soft material on outer surface for comfort and a firm grip
  • Color-coded handles allow quick identification of tool
  • Custom, US-made tool steel


Specifications:
  • Type: Diagonal Cutting Pliers
  • Application: Cuts ACSR, Screws, Nails and Most Hardened Wire
  • Overall Length: 8.125'' (20.6 cm)
  • Material: Steel
  • Nose Type: Angled
  • Jaw Length: 0.813'' (2.1 cm)
  • Jaw Width: 1.188'' (3 cm)
  • Jaw Thickness: 0.813'' (2.1 cm)
  • Jaw Capacity: 0.75'' (1.9 cm)
  • Cutting Knives: Standard
  • Cut Style: Standard
  • Joint Type: Hot Riveted
  • Handle Color: Red/Black
  • Handle Finish: Journeyman
  • Handle Length: 6.75'' (17.2 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 0.6 oz (277 g)

Specs

–
Product Type:

Cutting Tool

Pliers

Type:

Diagonal Cutting

Length (Inches):

8-1/8"

Jaw Capacity:

3/4"

Color:

Black

Red

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy