Apply to be a TradeMaster!
Main product image of Journeyman High Leverage Cable Cutter with Stripping, J63225N
Magnifying glass
Hover image to zoom

Journeyman High Leverage Cable Cutter with Stripping, J63225N

SKU:
J63225N
Rating:
(0)
Q&A:
(0)
Journeyman High Leverage Cable Cutter with Stripping, J63225N
Magnifying glass
Hover image to zoom
$42.97 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Cut aluminum, copper and communications cable with this Journeyman High-Leverage Cable Cutter. Strip 1/0 and 2/0 cable with the integrated stripping hole. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Dual material Journeyman handles provide a superior grip.
  • Cable cutter cuts 4/0 aluminum, 2/0 soft copper and 100-pair 24 AWG communications cable
  • High-leverage design for exceptional cutting capability and precision, one-hand shearing action
  • Integrated stripping hole strips 1/0 and 2/0 cable
  • State-of-the-art, dual material Journeyman handles provide a better grip without sacrificing tool strength or durability
  • Made in USA from forged, custom, US-made tool steel for maximum durability
  • Cable-gripping shear-type jaws
  • Perfect for working in confined spaces
  • Through-hardened (not case-hardened) for longer-lasting cutting surfaces
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Do not use to cut steel or ACSR

Specs

–
Product Type:

Cable Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy