Apply to be a TradeMaster!
Main product image of Wide-Beam Headlamp w/ Mount for Hard Hat
Magnifying glass
Hover image to zoom

Wide-Beam Headlamp w/ Mount for Hard Hat

SKU:
KHH56308
Rating:
(0)
Q&A:
(0)
Wide-Beam Headlamp w/ Mount for Hard Hat
Magnifying glass
Hover image to zoom
$54.99 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Klein Tools Rechargeable Hard Hat Wide-Beam Headlamp and modular battery attaches directly onto Klein Hard Hats and Safety Helmets via Klein mounts; Offering up to 700 lumens of bright light, this unique headlamp features tilt adjustment and easy mounting to magnetic battery for use as worklight for added versatility.

Features:
  • Rechargeable Wide-Beam Headlamp easily mounts directly to Klein Hard Hat and Safety Helmet accessory mounts
  • Wrap around low-profile design for use in tight spaces
  • FL1 rated All-on-High: 770 lumens, 5 hr; All-on-Medium: 540 lumens, 7 hr; All-on-Low: 270 lumens, 10 hr; Focus-High: 400 Lumens, 8 hr; Focus-Low: 150 Lumens, 12 hr
  • 1300-Foot beam distance coverage on All-on High setting
  • Wide and focus beam modes for large area coverage or narrow area when working near others
  • Removable rechargeable battery ( SKU: 29025) with LED gauge can be replaced with a spare to extend run time
  • Headlamp can mount onto magnetic battery for use as a work light
  • Headlamp pivots to allow use in different lighting angles
  • Drop and ingress protection tested for use in outdoor and demanding jobsite environments
  • Marker/Pencil holder included for quick and convenient access to marking tools

Safety Warning:
  • See instructions for a list of warnings.

Specs

–
Lumens:

540

270

770

400

150

Battery Type:

Rechargeable Lithium Ion

Power Source:

Battery

Product Type:

Headlamp

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy