Apply to be a TradeMaster!
Main product image of 6-Point Suspension Replacement for Type 1 Hard Hats (Gray)
Magnifying glass
Hover image to zoom

6-Point Suspension Replacement for Type 1 Hard Hats (Gray)

SKU:
KHH6SPN
Rating:
(0)
Q&A:
(0)
6-Point Suspension Replacement for Type 1 Hard Hats (Gray)
Magnifying glass
Hover image to zoom
$16.99 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Gray

Description

–
Klein Tools Hard Hat Suspension Replacement features a 6-Point system for maximum ventilation and comfort. Multi-level height adjustment accommodates sizes 6.5 to 8 with one-handed ratchet-knob operation. Suspension pivot positions adjustment on neck for secure fit. Durable nylon straps withstand demanding conditions while tool-free snap-in design enables fast installation.

  • 6-Point suspension system delivers a secure and comfortable fit
  • Multi-level height adjustment accommodates hat sizes 6.5 to 8 for customized fit
  • Ratchet knob adjustment enables one handed operation even while wearing work gloves for convenient sizing
  • Suspension pivot allows ratchet adjustment to position on neck for a customized fit and enhanced comfort
  • Durable nylon straps withstand daily wear and tear while maintaining structural integrity

Specs

–
Material:

Nylon

Color:

Gray

Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy