Apply to be a TradeMaster!
Main product image of KARBN 6-Point Suspension Replacement for Type 1 Hard Hats (Black)
Magnifying glass
Hover image to zoom

KARBN 6-Point Suspension Replacement for Type 1 Hard Hats (Black)

SKU:
KHH6SPN2
Rating:
(0)
Q&A:
(0)
KARBN 6-Point Suspension Replacement for Type 1 Hard Hats (Black)
Magnifying glass
Hover image to zoom
$17.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Black

Description

–
The Klein Tools Hard Hat Replacement Suspension works with Klein Tools' KARBN full brim hard hats. Easily attaches in six points inside the hard hat shell, featuring a flexible open-frame design for maximum air flow. Ratchet-knob and pivot adjustment help to position securely on the neck. Durable nylon straps withstand demanding conditions while tool-free snap-in design enables fast installation.

  • 6-Point Suspension system provides all day comfort and a secure fit
  • Multi-level adjustment accommodates hat sizes 6.5 to 8 for customized fit
  • Ratchet knob adjustment enables one handed operation even while wearing work gloves for convenient sizing
  • Suspension pivot allows ratchet adjustment to position on neck for a secure fit and enhanced comfort
  • Durable nylon straps withstand daily wear and tear while maintaining structural integrity

Specs

–
Product Type:

Replacement Part

Material:

Nylon

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy