Apply to be a TradeMaster!
Main product image of Premium KARBN 4-Point Suspension Replacement for All Cap/Brim Style Hard Hats
Magnifying glass
Hover image to zoom

Premium KARBN 4-Point Suspension Replacement for All Cap/Brim Style Hard Hats

SKU:
KHHSPN
Rating:
(0)
Q&A:
(0)
Premium KARBN 4-Point Suspension Replacement for All Cap/Brim Style Hard Hats
Magnifying glass
Hover image to zoom
$15.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon

Description

–
The Klein Tools Hard Hat replacement Suspension works with Klein's cap style or full brim hard hats. Easily attaches in 4-points inside the hard hat shell, featuring a flexible open-frame design for maximum air flow. Ratchet knob and pivot adjustment help to position securely on the neck. Also available: replacement sweatband and replacement top pad (sold separately).

  • Hard Hat Suspension features flexible open frame design easily conforms to your head, allowing maximum ventilation
  • Ratchet-knob adjustment; easy one-hand adjustment, even with work gloves on
  • Suspension pivot allows ratchet adjustment to be positioned on the neck for a secure fit
  • 4-point suspension; multi-level height adjustment
  • Adjustment size: Hat sizes 6.5 to 8 (52 to 64 cm)

Specs

–
Product Type:

Replacement Part

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy