Apply to be a TradeMaster!
Main product image of 6-Point Suspension Replacement for Type 2 Hard Hats (Gray)
Magnifying glass
Hover image to zoom

6-Point Suspension Replacement for Type 2 Hard Hats (Gray)

SKU:
KHHSPNT2
Rating:
(0)
Q&A:
(0)
6-Point Suspension Replacement for Type 2 Hard Hats (Gray)
Magnifying glass
Hover image to zoom
$19.99 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Nylon

Description

–
Klein Tools Hard Hat Suspension System delivers flexible open frame design for maximum ventilation and comfort. One-handed ratchet knob adjustment works with gloves while six-point suspension fits various head sizes. Compatible with replaceable sweatband and top pad accessories for customized comfort. Engineered for professionals in high impact environments prioritizing adjustability and airflow.

  • Type 2 Hard Hat compatibility ensures secure integration; designed for Klein Tools full brim style premium Hard Hats
  • Flexible open frame design maximizes ventilation and airflow to help reduce heat buildup in demanding environments
  • One-handed knob with pivoting positions secures comfortably at the neck for a personalized fit, even when wearing gloves
  • Adjustable six-point suspension frame on the front, back, top, and bottom for a customizable fit
  • Modular system compatible with replaceable accessories: sweatband (Cat. No. KHHSWTBNDT2) and top pad (Cat. No. KHHTOPPADT2)

Specs

–
Color:

Gray

Material:

Nylon

Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy