Apply to be a TradeMaster!
Main product image of Replacement Chin Strap for Full Brim Type 2 Hard Hats
Magnifying glass
Hover image to zoom

Replacement Chin Strap for Full Brim Type 2 Hard Hats

SKU:
KHHSTRPT2
Rating:
(0)
Q&A:
(0)
Replacement Chin Strap for Full Brim Type 2 Hard Hats
Magnifying glass
Hover image to zoom
$14.99 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Nylon

Description

–
Klein Tools Hard Hat Chin Strap keeps Type 2 Hard Hats secure in challenging conditions. Multi-point attachment system with four clips provides customized fit while quick release snap allows fast adjustment. A soft chin cup made from non-conductive nylon ensures comfort during extended wear. Designed for professionals working in high winds at height or unusual positions requiring stable head protection.

  • Designed to integrate to Klein's Type-2 full brim hard hat shell
  • Easily adjusts to fit a wide range of head sizes
  • Multi-point attachment system with four clips provides a customized a secure fit, maintaining position and balance
  • Quick-release snap mechanism with easy adjustment allows fast adjustment for various head sizes
  • Padded strap provides added comfort for extended wear in demanding environments

Specs

–
Color:

Black

Product Type:

Replacement Part

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy