Apply to be a TradeMaster!
Main product image of Replacement Sweatband for Full Brim Type 2 Hard Hat (3 Pack)
Magnifying glass
Hover image to zoom

Replacement Sweatband for Full Brim Type 2 Hard Hat (3 Pack)

SKU:
KHHSWTBNDT2
Rating:
(0)
Q&A:
(0)
Replacement Sweatband for Full Brim Type 2 Hard Hat (3 Pack)
Magnifying glass
Hover image to zoom
$24.99 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Color
Gray

Description

–
Klein Tools Hard Hat Sweatband enhances comfort and hygiene for Type 2 Hard Hats. Padded construction reduces pressure while advanced moisture-wicking fabric with odor control keeps workers cool and fresh. Hook and loop attachment system makes installation quick and easy. Machine washable for long-term use and cleanliness in demanding work environments. Sold in 3-pack.

  • Type 2 Hard Hat compatibility fits Klein Tools full brim models
  • Durable padded construction reduces head pressure and provides enhanced comfort during extended wear in demanding environments
  • Advanced moisture wicking fabric with odor control technology helps keep wearer cool and comfortable throughout long workdays on jobsites
  • Extended forehead and side coverage provides broader sweat absorption
  • Hook and loop attachment system for quick installation, while the machine washable design allows for repeated use and maintains hygiene

Specs

–
Material:

Polyester

Color:

Gray

Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy