Apply to be a TradeMaster!
Main product image of Replacement Top Pads for Full Brim Type 2 Hard Hat (3 Pack)
Magnifying glass
Hover image to zoom

Replacement Top Pads for Full Brim Type 2 Hard Hat (3 Pack)

SKU:
KHHTOPPADT2
Rating:
(0)
Q&A:
(0)
Replacement Top Pads for Full Brim Type 2 Hard Hat (3 Pack)
Magnifying glass
Hover image to zoom
$14.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Color
Gray

Description

–
Klein Tools Hard Hat Top Pad relieves pressure and enhances comfort for Type 2 Hard Hat users. Soft padded construction prevents suspension strap irritation while moisture-wicking fabric with odor control keeps head cool. Large diameter design reduces hair tangling and improves fit. Hook and loop attachment makes installation quick and easy, and is machine washable for long-term use. Sold in 3-pack.

  • Type 2 Hard Hat compatibility ensures seamless integration and is designed for Klein Tools full brim suspension system components
  • Soft padded construction prevents strap pressure to help eliminate irritation and enhance all-day comfort
  • Moisture-wicking fabric with odor resistant technology keeps hottest point of head cool and comfortable during demanding work conditions
  • Machine-washable design for repeated use and maintain hygiene
  • Hook and loop attachment system for quick installation

Specs

–
Material:

Polyester

Color:

Gray

Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy