Apply to be a TradeMaster!
Main product image of 5" -1 Insulated Lineman Wrench, KT171HFINS
Magnifying glass
Hover image to zoom

5" -1 Insulated Lineman Wrench, KT171HFINS

SKU:
KT171HFINS
Rating:
(0)
Q&A:
(0)
5" -1 Insulated Lineman Wrench, KT171HFINS
Magnifying glass
Hover image to zoom
$135.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8", 13/16", 1", 3/4"

Description

–
Features:
  • Built for utility professionals, this 5-in-1 insulated lineman wrench delivers maximum functionality
  • The hammer face is forged and machined into the wrench head for well balanced precision driving from either side of the wrench head
  • Wrench is 1000V Rated and certified to ASTM F1505 and IEC 60900 with unique three-part insulation with white under layer that provides a warning sign when insulation may be compromised
  • Features four square socket sizes (3/4, 13/16, 1, and 1-1/8-Inch) plus a dual hammer facing wrench
  • Redesigned ergonomic handle provides a balanced feel, improved grip texture, and compatibility with insulated gloves for extended use

Specs

–
Product Type:

Wrench

Size:

1-1/8"

13/16"

1"

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy