Apply to be a TradeMaster!
Main product image of 7" -1 Insulated Lineman Wrench, KT175HFINS
Magnifying glass
Hover image to zoom

7" -1 Insulated Lineman Wrench, KT175HFINS

SKU:
KT175HFINS
Rating:
(0)
Q&A:
(0)
7" -1 Insulated Lineman Wrench, KT175HFINS
Magnifying glass
Hover image to zoom
$139.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16", 1", 13/16", 3/4", 1-1/8"

Description

–
Features:
  • Built for utility professionals, this 7-in-1 insulated lineman wrench delivers maximum functionality
  • The hammer face is forged and machined into the wrench head for well balanced precision driving from either side of the wrench head
  • Wrench is 1000V Rated and certified to ASTM F1505 and IEC 60900 with unique three-part insulation with white underlayer that provides a warning sign when insulation may be compromised
  • Features four combination square socket sizes (3/4", 13/16", 1", 1-1/8") two hex sizes (9/16", 3/4") plus a dual facing hammer wrench
  • High-tooth-count ratchet mechanism delivers smooth action in confined spaces, ideal for pole-mounted hardware and energized environments

Specs

–
Size:

9/16"

1"

13/16"

3/4"

1-1/8"

Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy