Apply to be a TradeMaster!
Main product image of Lineman's Insulating 4-in-1 Box Wrench, KT223X4-INS
Magnifying glass
Hover image to zoom

Lineman's Insulating 4-in-1 Box Wrench, KT223X4-INS

SKU:
KT223X4-INS
Rating:
(0)
Q&A:
(0)
Lineman's Insulating 4-in-1 Box Wrench, KT223X4-INS
Magnifying glass
Hover image to zoom
$67.52 each
In Stock
In Stock
Get 29 Tue, Nov 24 - Wed, Nov 25

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools Lineman's Insulating 4-in-1 Box Wrench is the only double ended 4-in-1 wrench on the market to meet the ASTM standard 1000V rating. It features a transparent handle that shows the metal ends of the wrench are not touching. The solid, durable wrench features four 12 point socket sizes: 1/2'', 9/16'', 5/8'', and 3/4''.
  • Box Wrench meets the ASTM 1505-10 standard 1000V rating
  • See-through insulating handle confirms metal ends are not connected
  • 1/2-Inch, 9/16-Inch, 5/8-Inch and 3/4-Inch sizes in one tool; 12 point sockets
  • Reverse ratcheting action by reversing switches on each end of the wrench
  • Covered gear mechanisms protect from dirt and debris
  • Higher gear, 48 tooth count helps reduce the swing arc
  • Larger pawl allows for easier direction change while wearing class 2 gloves
  • Textured grooves in handle prevent slipping
  • Chrome plated finish resists corrosion

Specs

–
Product Type:

Wrench

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy