Apply to be a TradeMaster!
Main product image of Portable Power Station
Magnifying glass
Hover image to zoom
Portable Power Station
Magnifying glass
Hover image to zoom
$1,299.99 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts

Description

–
Klein Tools' Portable Power Station has been designed with the job site in mind. The 983Wh lithium-ion battery provides power to corded tools and electronics to keep the job running. Its environmentally friendly, Pure Sine-Wave power is a better alternative to loud, exhaust-emitting gas generators.

Product Features
  • Portable Power Station delivers a powerful 1500W of Pure-Sine Wave AC power
  • Fast charge to 80-Percent in 2.5 hours with included chargers
  • Built-in Lithium-ion battery pack allows for safe indoor use
  • Charge and power up to 11 devices simultaneously: four 120V outlets, six USB ports (3 x USB-A and 3 60W USB-C PD) and a 12V car port
  • Digital LCD Screen displays real time performance metrics including time until empty
  • Solar compatible with efficient MPPT; extend runtime by pairing with one or two Klein Tools' Solar Panels (Cat. No. 29250)
  • Pass through charging to simultaneously charge KTB1000 and power devices
  • Includes a reusable, washable filter to protect the power station from dust and dirt
  • Large 983Wh capacity to charge more power tool batteries, make more cuts and drill more holes
  • Top compartment stores power cords and keeps smaller items organized
Product Specifications
  • Capacity: 982.8Wh
  • 120V Power (Continuous/Surge): 1500W / 3000W
  • Number of Outputs: 11
  • 120V Outlets: 4 (Pure-Sine Wave)
  • USB-A Ports: 3
  • USB-C Ports (60W): 3
  • 12V Output Port: 1
  • Input Port: 8mm Round Port; APP® Port
  • Recharge Time: Fast Charging: 2.5 hr to 80%
  • Pass-Through Charging: Yes
  • Solar Compatible: Yes
  • MPPT Built-In: Yes
  • Maximum Solar Input: 400W (APP Port)
  • Type: Power Station
  • Application: Provide Portable AC and DC Power
  • Special Features: High Power, Pass-Through Charging, Washable Filter, Onboard Storage Compartment, Multi-Metric LCD Display
  • Battery Type: Lithium-Ion
  • Operating Temperature: 14° to 104°F (-10° to 40°C)
  • Battery Life: 500 Cycles to 80% Capacity (Depending Upon Use and Care)
  • Included: Fast Charger, Mobile Charger, 12V Auto to 8mm Barrel Adapter
  • Overall Length: 15.8'' (40.1 cm)
  • Overall Height: 10.4'' (26.3 cm)
  • Overall Width: 10.8'' (27.4 cm)
  • Material: Aluminum, Plastic (PP+10% (GF)
  • Standard: FCC, BC, NRCAN
  • Weight: 43.11 lb (19.6 kg)

Specs

–
Product Type:

Power Supply

Battery Type:

Lithium-Ion

Operating Temp Range:

14°F to 104°F

Wattage:

1500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy