Apply to be a TradeMaster!
Main product image of 500Wh Portable Power Station
Magnifying glass
Hover image to zoom
500Wh Portable Power Station
Magnifying glass
Hover image to zoom
$499.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
Klein Tools' Portable Power Station has been designed with the job site in mind. The 505Wh lithium-ion battery provides power to devices and small rechargeable tools to keep the job running. Its environmentally friendly, Pure Sine-Wave power is a better alternative to loud, exhaust-emitting gas generators.

Product Features
  • Portable Power Station delivers 500W of Pure Sine-Wave AC power (up to 1000W surge)
  • Lightweight design and collapsible handle maximize portability
  • Built-in Lithium-ion battery pack allows for safe, indoor use
  • Charge and power up to 7 devices simultaneously: two 120V outlets, four USB ports (60W USB-C PD, USB-C and 2 x USB-A) and a 12V car port
  • Digital LCD Screen displays real time performance metrics including time until empty
  • Harness the sun's energy with Klein Tools' Solar Panel (Cat. No. 29250) to charge the portable power station
  • Pass through charging to simultaneously charge KTB500 and power devices
  • 505Wh capacity can power a 50W, 5,000 lumen work light for a full 8 hour shift
  • Compact size for convenient storage in job box or vehicle to power devices anywhere
  • Internal cooling fan keeps the appropriate operating temperature range
  • Replacement chargers for KTB500 (Cat. Nos. 29201-Wall Charger, 29209-12V Car Port Adapter, 29205-Anderson Powerpole®-APP® to DC cable, 29202-USB Cable) sold separately
Product Specifications
  • Capacity: 505Wh
  • 120V Power (Continuous/Surge): 500W / 1000W
  • Number of Outputs: 7
  • 120V Outlets: 2 (Pure-Sine Wave)
  • USB-A Ports: 2
  • USB-C Ports: 1
  • USB-C Ports (60W): 1
  • 12V Output Port: 1
  • Input Port: 8mm Round Port
  • Recharge Time: 7 hr
  • Pass-Through Charging: Yes
  • Solar Compatible: Yes (8mm Port)
  • MPPT Built-In: No
  • Maximum Solar Input: 105W (8mm Port)
  • Type: Power Station
  • Application: Provide Portable AC and DC Power
  • Special Features: Lightweight and Compact Design, Rotating Carry Handle, Pass-Through Charging, Multi-Metric LCD Display
  • Battery Type: Lithium-Ion
  • Operating Temperature: 14° to 104°F (-10° to 40°C)
  • Battery Life: 500 Cycles to 80% Capacity (Depending Upon Use and Care)
  • Included: AC Wall Charger, 12V Auto to 8mm Barrel Adapter
  • Overall Length: 11.8'' (29.9 cm)
  • Overall Height: 7.3'' (18.5 cm)
  • Overall Width: 7.5'' (19.1 cm)
  • Material: Plastic (PC/ABS)
  • Standard: FCC, BC, NRCAN
  • Weight: 13.9 lb (6.3 kg)

Specs

–
Product Type:

Power Supply

Battery Type:

Lithium-Ion

Operating Temp Range:

14°F to 104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy