Apply to be a TradeMaster!
Main product image of Phoenix Helmet Inner Shield (5 Pack), KWHISHIELD
Magnifying glass
Hover image to zoom

Phoenix Helmet Inner Shield (5 Pack), KWHISHIELD

SKU:
KWHISHIELD
Rating:
(0)
Q&A:
(0)
Phoenix Helmet Inner Shield (5 Pack), KWHISHIELD
Magnifying glass
Hover image to zoom
$9.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear
Product Highlight: Material
Polycarbonate
Product Highlight: Length (Inches)
4" Length

Description

–
Features:
  • Helps protect the main welding lens from spatter, debris, and scratches
  • Precision cut to 3.75-Inches x 4-Inches for a proper fit and reliable coverage
  • Designed for user to quickly and easily replace inner shield with minimal downtime
  • Made from durable clear polycarbonate to provide dependable and durable impact resistance and clear visibility
  • 5-Pack of inner shield replacements for extended use and added convenience

Specs

–
Color:

Clear

Material:

Polycarbonate

Product Type:

Face Shield

Length (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy