Apply to be a TradeMaster!
Main product image of Phoenix Helmet Sweatband RPL (3 Pack), KWHSWTBND
Magnifying glass
Hover image to zoom

Phoenix Helmet Sweatband RPL (3 Pack), KWHSWTBND

SKU:
KWHSWTBND
Rating:
(0)
Q&A:
(0)
Phoenix Helmet Sweatband RPL (3 Pack), KWHSWTBND
Magnifying glass
Hover image to zoom
$24.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange, Black
Product Highlight: Length (Inches)
19" Length
Product Highlight: Material
Polyester

Description

–
Features:
  • Durable padded construction reduces head pressure and provides enhanced comfort during extended wear
  • Advanced moisture wicking fabric features odor control technology to help keep the wearer cool and comfortable throughout long workdays
  • Machine-washable design allows for repeated and long-term use
  • Hook and loop attachment system for quick installation, sold in a 3-Pack
  • Welding Helmet Sweatband was designed for use with Klein Tools Phoenix Series Panoramic Welding Helmet (Cat. No. 60141)

Specs

–
Color:

Orange

Black

Length (Inches):

19"

Product Type:

Sweat Band

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy