Apply to be a TradeMaster!
Main product image of 9" Aggressive Knurl Slim-Head Ironworker's Pliers w/ Comfort Grip
Magnifying glass
Hover image to zoom

9" Aggressive Knurl Slim-Head Ironworker's Pliers w/ Comfort Grip

SKU:
M2017CSTA
Rating:
(0)
Q&A:
(0)
9" Aggressive Knurl Slim-Head Ironworker's Pliers w/ Comfort Grip
Magnifying glass
Hover image to zoom
$51.49 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Steel

Description

–
9" Aggressive Knurl Slim-Head Ironworker's Pliers w/ Comfort Grip

These Slim-Head Ironworker's Pliers cut and twist rebar tie wire. The soft, cushioned grip provides more comfort during use. The knurl features aggressive teeth for a strong grip when twisting and pulling. The spring-loaded design enables self-opening. Exclusive handle tempering absorbs the snap when cutting wire. Hook-bend in the handle provides added grip and leverage.

Features:
  • Slim-Head Ironworker's Pliers twist and cut soft annealed rebar tie wire
  • Soft, cushioned grip for repeated hardwire cutting
  • Extended ribs help maintain control by minimizing hand travel up the plier handle
  • Grip extends beyond plier handle to provide air pocket for increased user comfort
  • Custom, USA-made tool steel
  • Textured grip for improved dexterity and quick grip placement
  • Better overall hand-feel and ergonomics
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Precision-hardened plier head for on-the-job toughness


Specifications:
  • Type: Ironworker's Pliers
  • Application: Twists and Cuts Soft Annealed Rebar Tie Wire
  • Special Features: Aggressive Knurl; Spring Loaded; Comfort Grip
  • Material: Steel
  • Nose Type: Square
  • Jaw Length: 1.28" (3.3 cm)
  • Jaw Width: 1.16" (2.9 cm)
  • Jaw Thickness: 0.5" (1.3 cm)
  • Jaw Capacity: 1.16" (2.9 cm)
  • Cutting Knives: 0.75" ( 1.9 cm)
  • Knife Length: 0.63" (1.6 cm)
  • Cut Style: Pinch Cut
  • Joint Type: Hot Riveted
  • Handle Color: Black
  • Handle Finish: Comfort Grip
  • Handle Length: 7.4" (18.7 cm)
  • Insulated: No
  • Tether Capable: No

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Length (Inches):

9"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy