Apply to be a TradeMaster!
Main product image of Digital Multimeter Electrical Test Kit
Magnifying glass
Hover image to zoom

Digital Multimeter Electrical Test Kit

SKU:
MM320KIT
Rating:
(3)
Q&A:
(0)
Digital Multimeter Electrical Test Kit
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 3 Mon, Sep 21
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
10 Amps

Description

The MM320KIT Digital Multimeter Electrical Test Kit from Klein Tools is designed with reliability and safety in mind. This comprehensive kit comes with MM320 Digital Multimeter, NCVT-3P Non-Contact Voltage Tester with Flashlight, ET45 Voltage Tester, RT210 GFCI Receptacle Tester, a padded storage pouch and all required batteries. All offered in one kit for value and convenience.

Product Features
  • Digital Multimeter measures up to 600V AC/DC voltage, 10A DC current and 2 ohm resistance
  • Meter also test batteries, diodes, and continuity
  • Voltage Tester NCVT-3P has dual-range capabilities to detect from 12 to 1000 V AC or 70 to 1000V AC for a broad variety of low-voltage or standard voltage applications
  • Bright flashlight illuminates work area and may be used independent of NCVT-3P voltage detection function
  • ET45 tests AC voltages from 28V to 240V AC at four useful levels aligned with commonly used residential voltages, and DC voltages from 32V to 330V at four common levels
  • Built-in test lead holder on back of ET45 holds the leads in one of two positions: one so that they are spaced correctly to test tamper-resistant US-style outlets and the other for convenient storage of the test leads
  • RT210 detects the most common wiring problems in standard and GFCI receptacles including open ground, reverse polarity, open hot, open neutral and hot/ground reversed
  • Receptacle tester works on GFCI outlets and confirms operation of the ground fault protective device

Product Specifications
  • Application: Measures up to 600V AC/DC Voltage, 10A DC Current and 2M Resistance. Tests Batteries, Diodes, and Continuity
  • Drop Protection: 3.3' (1 m)
  • Display: MM320: 2000 Count LCD
  • Voltage: 600V AC/DC
  • Current: 10A
  • Standard: CAT III 600V; CE
  • Included: MM320 Manual Ranging Digital Multimeter, NCVT-3P Dual Range Non-contact Voltage Tester with Flashlight, ET45 AC/DC Voltage Tester, RT210 GFCI Receptacle Tester, Carrying Case, Instructions, and All Needed Batteries

Specs

Product Type:

Multimeter

Display:

LCD

Max Voltage:

600 VAC

Type:

Cat III - 600V

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I can depend on Klein tools

I can depend on Klein tools, and as a trades person, that is very important. Klein has never let me down. I highly recommend them.
RonS
Eliot, ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Im not so happy about this meter.

It was priced very well but it doesn't have a selection to test capacitors. In the hvac business we need to test capacitors quite often.
Ed
Providence RI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, record

Comes with a nice case to fit it all in. Works great for what I need it for.
Tony
Poughkeepsie, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy