Apply to be a TradeMaster!
Main product image of Digital Multimeter, Manual-Ranging, 600V
Magnifying glass
Hover image to zoom

Digital Multimeter, Manual-Ranging, 600V

SKU:
MM325
Rating:
(0)
Q&A:
(0)
Digital Multimeter, Manual-Ranging, 600V
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
Overview
Klein Tools MM325 Multimeter is a manual-ranging multimeter that measures AC/DC voltage, DC current, and resistance. It can also test batteries, diodes, and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.

Product Features
  • Multimeter measures up to 600V AC/DC voltage, 10A DC current, 2 MOhms resistance, continuity, batteries, and diodes
  • Lead Alert protection with LED's for test lead placement
  • Easy-to-view backlit display for low light environments
  • Low battery indicator and easily accessible battery and fuse compartment
  • Durable meter built to withstand a 6.6-Foot (2 m) drop
  • Includes test leads, batteries and user manual
  • CAT III 600V safety rating
  • For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations
Product Specifications
  • Type: Digital Multimeter
  • Application: Testing and Measuring Voltage
  • Special Features: Lead Alert; Backlight; Auto Power-Off; Data Hold
  • Material: ABS and Electrical Components
  • Batteries: 2 x AAA
  • Drop Protection: 6.6' (2 m)
  • Display: 2000 Count LCD
  • Color: Orange/ Black
  • Functions: Measures up to 600V AC/DC Voltage, 10A DC Current and 2M Resistance; Tests Batteries, Diodes and Continuity
  • Voltage: 600V AC/DC
  • Current: 10A DC
  • Ohms (Resistance): 2M
  • Standard: CAT III 600V; CE and UKCA Certified
  • Accuracy: Voltage +/- 2%
  • Included: Test Leads, Batteries, and User Manual
  • Overall Length: 6.41'' (16.2 cm)
  • Overall Height: 1.83'' (4.6 cm)
  • Overall Width: 3.13'' (7.9 cm)
  • Weight: 8.8 oz (250 g)

Specs

–
Product Type:

Multimeter

Display:

LCD

Max Voltage:

600 VAC

Type:

Cat III - 600V

Amperage:

10

Battery Type:

AAA

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy