Apply to be a TradeMaster!
Main product image of 600V Digital Multimeter, Auto-Ranging
Magnifying glass
Hover image to zoom

600V Digital Multimeter, Auto-Ranging

SKU:
MM400
Rating:
(0)
Q&A:
(0)
600V Digital Multimeter, Auto-Ranging
Magnifying glass
Hover image to zoom
$54.97 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
MM400 Multimeter is an auto-ranging multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.

Product Features
  • Multimeter measures up to 600V AC/DC voltage, 10A AC/DC current and 40 M resistance
  • Electrical tester measures temperature, capacitance, frequency, duty-cycle, and test diodes and continuity
  • CAT III 600V safety rating
  • Built to withstand a 3.3-foot (1 m) drop and withstand daily wear and tear on the job site
  • Low battery indicator and easily accessible battery compartment
  • For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations
  • Includes test leads, thermocouple with adapter, batteries and user manual

Product Specifications
  • Functions: Measures up to 600V AC/DC voltage, 10A AC/DC current and 40 M resistance. Measures temperature, capacitance, frequency, duty-cycle, and test diodes and continuity.
  • Drop Protection: 3.3' (1 m)
  • Display: 4000 Count LCD
  • Voltage: 600V AC; 600V DC
  • Frequency: 1Hz - 50 KHz
  • Current: 10A AC; 10A DC
  • Standard: CAT III 600V; CE Certified
  • Included: Test Leads, Batteries, Thermocouple, and User Manual

Specs

–
Product Type:

Multimeter

Display:

LCD with a maximum reading of 4000

Max Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy