Apply to be a TradeMaster!
Main product image of Digital Multimeter, TRMS Auto-Ranging, 600V, Temp
Magnifying glass
Hover image to zoom

Digital Multimeter, TRMS Auto-Ranging, 600V, Temp

SKU:
MM420
Rating:
(0)
Q&A:
(0)
Digital Multimeter, TRMS Auto-Ranging, 600V, Temp
Magnifying glass
Hover image to zoom
$64.98 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Klein Tools MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.

Product Features
  • Multimeter with automatic ranging true root mean square (TRMS) technology for increased accuracy
  • Measures up to 600V AC/DC voltage, 10A AC/DC current and 50 MOhms resistance, continuity, temperature, capacitance, frequency, duty-cycle, and test diodes
  • Lead Alert protection with LED illumination for lead placement and an easy-to-view backlit display
  • Low battery indicator and easily accessible battery and fuse compartment
  • Durable meter built to withstand a 6.6-Foot (2 m) drop
  • Includes test leads, thermocouple with adapter, batteries and user manual
  • CAT III 600V safety rating
  • For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations
Product Specifications
  • Type: Digital Multimeter
  • Application: Testing and Measuring Voltage
  • Special Features: Lead-Alert; Auto-Range; Min/Max Measurements; Backlight; Auto Power-Off; Data-Hold
  • Material: ABS, Electrical Components
  • Batteries: 2 x AAA
  • Drop Protection: 6.6' (2 m)
  • Display: 4000 Count LCD
  • Color: Orange/Black
  • Functions: Measures up to 600V AC/DC Voltage, 10A AC/DC Current and 50M Resistance. Measures Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity
  • Voltage: 600V AC/DC
  • Frequency: 1 Hz - 50 KHz
  • Current: 10A AC/DC
  • Capacitance: 400
  • Ohms (Resistance): 50M
  • Standard: CAT III 600V; CE and UKCA Certified
  • Temperature Range: -40° to 1832°F (-40° to 1000°C)
  • Included: Test Leads, Batteries, Thermocouple, and User Manual
  • Overall Length: 6'' (15.2 cm)
  • Overall Height: 1.78'' (4.5 cm)
  • Overall Width: 3.16'' (8 cm)
  • Weight: 8.2 oz (231 g)

Specs

–
Product Type:

Multimeter

Display:

LCD

Max Voltage:

600 VAC

Type:

Cat III - 600V

Battery Type:

AAA

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy