Apply to be a TradeMaster!
Main product image of Slim Digital Multimeter, TRMS Auto-Ranging (600V)
Magnifying glass
Hover image to zoom

Slim Digital Multimeter, TRMS Auto-Ranging (600V)

SKU:
MM450
Rating:
(0)
Q&A:
(0)
Slim Digital Multimeter, TRMS Auto-Ranging (600V)
Magnifying glass
Hover image to zoom
$74.97 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
Klein Tools MM450 Multimeter is a TRMS auto-ranging slim multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. It features a high visibility, reverse contrast display with an optical sensor to automatically optimize viewing in dark or bright ambient light. The slim profile of the MM450 makes this meter almost the size of a cell phone and it conveniently fits into most pockets. The MM450 features the same quality leads you have come to expect from the Digital Multimeter line at Klein Tools. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.

Product Features
  • Multimeter with automatic ranging true root mean square (TRMS) technology for increased accuracy
  • Measures up to 600V AC/DC voltage, 10A AC/DC current, continuity, temperature, capacitance, frequency, duty-cycle, and test diodes
  • High visibility, reverse contrast display with automatic backlight adjustment
  • Lead-Alert protection with LEDs for test lead placement
  • Slim profile allows multimeter to conveniently fit into most pockets
  • Low battery indicator and easily accessible battery and fuse compartment
  • Durable meter built to withstand a 6.6-Foot (2 m) drop
  • Includes carrying pouch, safety rated CAT III 1000V/CAT IV 600V test leads, thermocouple with adapter and 2 x AAA batteries
  • CAT III 600V safety ratin
  • For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations

Specs

–
Product Type:

Multimeter

Display:

LCD

Max Voltage:

600 VAC

Type:

Cat III - 600V

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy