Apply to be a TradeMaster!
Main product image of Smart Multimeter 600V Auto Ranging, MM460S
Magnifying glass
Hover image to zoom

Smart Multimeter 600V Auto Ranging, MM460S

SKU:
MM460S
Rating:
(0)
Q&A:
(0)
Smart Multimeter 600V Auto Ranging, MM460S
Magnifying glass
Hover image to zoom
$79.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Orange
Product Highlight: Voltage
600V
Product Highlight: Length (Inches)
7" Length
Product Highlight: Material
ABS

Description

–

Features:

  • Electrical tester equipped with smart mode technology automatically transitions between continuity, voltage, and resistance measurements, eliminating the need for manual dial adjustments
  • Measures AC/DC voltage up to 600V, 10A AC/DC current, and 50M resistance includes more functions such as capacitance, frequency/duty cycle, temperature, and diode test
  • Large reverse contrast display with optimized backlighting ensures exceptional readability in any lighting condition
  • Auto-ranging with TRMS technology delivers accurate measurements tailored for testing applications
  • Hands-free operation with test lead holders on back and built-in kickstand and optional magnetic hangers (Cat. No. 69445 or Cat. No. 69417) for convenient positioning

Specs

–
Color:

Black

Orange

Voltage:

600V

Type:

Multimeter

Battery Type:

AAA

Length (Inches):

7"

Product Type:

Multimeter

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy