Apply to be a TradeMaster!
Main product image of 1000V Digital Multimeter, Auto-Ranging
Magnifying glass
Hover image to zoom

1000V Digital Multimeter, Auto-Ranging

SKU:
MM600
Rating:
(0)
Q&A:
(0)
1000V Digital Multimeter, Auto-Ranging
Magnifying glass
Hover image to zoom
MM600 has been discontinued
Discontinued November 4, 2022
This product was discontinued by the manufacturer.

Description

–
The Klein Tools MM600 Multimeter is an automatically ranging digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, test diodes and continuity. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of metersloaded with innovative, time-saving features.

Product Features
  • Multimeter measures up to 1000V AC/DC voltage, 10A AC/DC current and 40M resistance plus temperature, capacitance, frequency, duty-cycle, test diodes and continuity
  • Digital Mulimeter has CAT IV 600V / CAT III 1000V safety rating
  • Built to endure a 6.6-foot (2 m) drop and withstand daily wear and tear on the job site
  • Low battery indicator and easily accessible battery and fuse replacement compartment
  • For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations
  • Includes carrying pouch, test leads, alligator clips, thermocouple with adapter and batteries

Product Specifications
  • Functions: Measures up to 1000V AC/DC voltage, 10A AC/DC current and 40M resistance plus temperature, capacitance, frequency, duty-cycle, test diodes and continuity
  • Drop Protection: 6.6' (2 m)
  • Display: 4000 Count LCD
  • Voltage: 1000V AC; 1000 V DC
  • Frequency: 1Hz - 500 KHz
  • Current: 10A AC; 10A DC
  • Standard: CAT IV 600V / CAT III 1000V
  • Included: Carrying Case, Test Leads, Thermocouple, and Batteries

Specs

–
Product Type:

Multimeter

Display:

LCD with a maximum reading of 4000

Max Voltage:

1000 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm