Apply to be a TradeMaster!
Main product image of 1000V Digital Multimeter TRMS/Low Impedance
Magnifying glass
Hover image to zoom

1000V Digital Multimeter TRMS/Low Impedance

SKU:
MM700
Rating:
(0)
Q&A:
(0)
1000V Digital Multimeter TRMS/Low Impedance
Magnifying glass
Hover image to zoom
MM700 has been discontinued
Discontinued November 4, 2022
This product was discontinued by the manufacturer.

Description

–
MM700 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features. Specifications

Product Features
  • Multimeter with automatic ranging true root mean square (TRMS) technology for increased accuracy
  • Tester measures up to 1000V AC/DC voltage, 10A AC/DC current and 40M resistance plus temperature, capacitance, frequency, duty-cycle, test diodes and continuity
  • CAT IV 600V Safety Rating
  • Built to withstand a 6.6-foot (2m) drop and withstand daily wear and tear on the job site
  • Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages
  • For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations
  • Low battery indicator and easily accessible battery and fuse replacement compartment
  • Includes carrying pouch, test leads, alligator clips, thermocouple with adapter and batteries

Product Specifications
  • Functions: Measures up to 1000V AC/DC voltage, 10A AC/DC current and 40M resistance plus temperature, capacitance, frequency, duty-cycle, diodes and continuity
  • Drop Protection: 6.6' (2 m)
  • Display: 4000 Count LCD
  • Voltage: 1000V AC; 1000 V DC
  • Frequency: 1Hz - 500 KHz
  • Current: 10A AC; 10A DC
  • Standard: CAT IV 600V
  • Included: Carrying Case, Test Leads, Thermocouple, Batteries, and Alligator Clips

Specs

–
Product Type:

Multimeter

Display:

LCD with a maximum reading of 4000

Max Voltage:

1000 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm