Apply to be a TradeMaster!
Main product image of Digital Multimeter, TRMS Auto-Ranging, 1000V, Temp, Low Impedance
Magnifying glass
Hover image to zoom

Digital Multimeter, TRMS Auto-Ranging, 1000V, Temp, Low Impedance

SKU:
MM720
Rating:
(0)
Q&A:
(0)
Digital Multimeter, TRMS Auto-Ranging, 1000V, Temp, Low Impedance
Magnifying glass
Hover image to zoom
$99.97 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools MM720 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. It features a high visibility, reverse contrast LCD display with an optical sensor to automatically optimize viewability in dark or bright ambient lighting.

Product Features

  • Multimeter with automatic ranging true root mean square (TRMS) technology for increased accuracy
  • Tester measures up to 1000V AC/DC voltage, 10A AC/DC current and 60 MOhms resistance plus temperature, capacitance, frequency, low impedance (LoZ), duty-cycle, test diodes and continuity
  • High visibility, reverse contrast display with optical sensor to automatically optimize viewability in dark or bright ambient lighting
  • Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages
  • Low battery indicator and easily accessible battery and fuse compartment
  • Tough meter built to withstand a 6.6-Foot (2 m) drop and is rated IP42
  • Includes carrying pouch, test leads, thermocouple with adapter, and batteries
  • CAT IV 600V Safety Rating
  • For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations

Product Warnings
  • Read, understand and follow all instructions, cautions and warnings attached to and /or packed with all test and measurement devices before each use.
  • Do not use the meter during electrical storms or in wet weather, and do not use the meter or test leads if they appear to be damaged.
  • Before each use verify meter operation by measuring a known voltage or current.
  • Before each use verify meter operation by measuring a known voltage or current.

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy