Apply to be a TradeMaster!
Main product image of Dual Range Non-Contact Voltage Tester Pen w/ Laser Pointer
Magnifying glass
Hover image to zoom

Dual Range Non-Contact Voltage Tester Pen w/ Laser Pointer

SKU:
NCVT-5A
Rating:
(0)
Q&A:
(0)
Dual Range Non-Contact Voltage Tester Pen w/ Laser Pointer
Magnifying glass
Hover image to zoom
$30.97 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools NCVT-5A is a dual-range non-contact voltage tester (NCVT) with integrated laser pointer. The tester can be set to detect voltage from 70 to 1000V AC (Mode 1) or from 12 to 1000V AC (Mode 2). High pitched audible alerts beep at greater frequency as higher voltage is sensed, or proximity to the voltage source gets closer. The laser pointer can function independent of or simultaneously with the NCVT. CAT IV 1000V safety rating.

Features:
  • Voltage Tester provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, as well as AC voltage in security, entertainment, communications, environmental control and irrigation systems
  • Dual-range testing: select 12 to 1000V AC which is perfect for low voltage systems such as doorbells, environmental control or irrigation systems, or select 70 to 1000V AC which is perfect for detecting systems such as electrical mains supply
  • Bright integrated laser pointer for identifying objects of interest at distance on the jobsite
  • Simple to use intuitive interface is easy to change between voltage detection ranges and easy to determine the currently active range
  • Delivers simultaneous visual and audible voltage indicators when AC voltage is detected
  • Audible voltage indicator beeps at a greater frequency the higher the voltage that is sensed, or the closer to the voltage source
  • Built to withstand a 9.9-Foot / 3-meter drop
  • Auto Power-Off conserves battery life
  • Screw-thread battery cap
  • Lightweight, compact tool with pocket clip provides convenient storage and quick access
  • CAT IV 1000V safety rating
  • US Patent No. D750985

Specifications:
  • Type: Non-Contact Voltage Tester
  • Application: Dual-Range Non-contact Detection of the Presence of AC Voltage from 12-1000 VAC or from 70-1000V AC
  • Special Features: Integrated High Strength Red Laser Pointer, Dual Range Tester (70-1000V; 12V-1000V) AC Voltage Detection, Simultaneous Visual and Audible Voltage Indicators in the Presence of AC Voltage; US Patent No. D750985
  • Material: Plastic and Electronic Assemblies
  • Drop Protection: 9.8' (3 m)
  • Voltage: 12 to 1000 VAC
  • Frequency: 50 to 500 Hz
  • Pollution Degree: 2
  • Standard: CAT IV 1000V; Laser: Class IIIa, 630-670nm, Max Power <5mW
  • Included: NCVT; Batteries
  • Batteries: 2 x AAA
  • Battery Life: Laser On: 31 hr; NCV On with Visual and Audible Alerts: 25 hr
  • Overall Length: 6'' (15.2 cm)
  • Overall Height: 1.16'' (2.9 cm)
  • Overall Width: 0.96'' (2.4 cm)
  • Weight: 1.5 oz (43 g)

Specs

–
Product Type:

Voltage Tester

Type:

Cat IV - 1000V

Max Voltage:

1000 VAC

Min Voltage:

12 VAC

Battery Type:

AAA

Batteries Included:

2

Features:

Laser Pointer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy