Apply to be a TradeMaster!
Main product image of Non-Contact Voltage Tester Pen with Laser Distance Meter, 12 to 1000V AC, NCVT-6
Magnifying glass
Hover image to zoom

Non-Contact Voltage Tester Pen with Laser Distance Meter, 12 to 1000V AC, NCVT-6

SKU:
NCVT-6
Rating:
(0)
Q&A:
(0)
Non-Contact Voltage Tester Pen with Laser Distance Meter, 12 to 1000V AC, NCVT-6
Magnifying glass
Hover image to zoom
$54.97 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools NCVT-6 is a non-contact voltage tester (NCVT) with an integrated laser distance meter. It can detect voltage over the full-range from 12 to 1000 VAC and can measure distances from 2-Inch (51 mm) up to 66-Feet (20 m). The laser distance meter functions independently from the NCVT with a simple-to-use intuitive interface. Easy, single-button changes between voltage detection and laser distance measurements.
  • Non-contact Tester determines AC voltage in cables, cords, circuit breakers, switches, outlets, wires, as well as security, entertainment, communications, environmental control, and irrigation systems
  • Volt Pen detects AC voltage from 12 to 1000V with visual and audible indicators
  • Incorporates a 66' (20 m) Laser Distance Meter that can measure in meters, inches in fractions or decimals, and feet in fractions or decimals, with accuracy up to 1/16-Inch (0.16 cm)
  • High-visibility reverse contrast display for better viewing in low light conditions
  • Laser Class II, 630 to 670nm, Max. Power <1mW
  • Simple-to-use intuitive interface; easy single-button changes between laser distance measurements and voltage detection
  • Delivers simultaneous visual and audible voltage indicators when AC voltage is detected
  • Audible voltage indicator beeps at a greater frequency the higher the voltage that is sensed, or the closer to the voltage source
  • Built to withstand a 6.6' (2 m) drop
  • Auto Power-Off conserves and extends battery life
  • Screw-thread battery cap
  • Lightweight tool with pocket clip for easy everyday carrying and storage
  • CAT IV 1000V safety rating
  • Ingress Protection IP40 Dust Resistant
  • Under normal operating conditions, at distances from 2-Inch to 32.8' the NCVT-6 has an accuracy of +/- 1/16-Inch; and at distances greater than 32.8' up to 65.6', accuracy of +/- 1/8-Inch

Specs

–
Product Type:

Voltage Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy