Apply to be a TradeMaster!
Main product image of Non-Contact Voltage Tester Pen, 50-1000 VAC
Magnifying glass
Hover image to zoom

Non-Contact Voltage Tester Pen, 50-1000 VAC

SKU:
NCVT1P
Rating:
(1)
Q&A:
(0)
Non-Contact Voltage Tester Pen, 50-1000 VAC
Magnifying glass
Hover image to zoom
$19.97 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Klein Tools Non-Contact Voltage Tester detects standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, non tamper-resistant outlets and wires. A bright green LED indicates the tester is powered on. It changes to red and an audible tone sounds when voltage is detected.

Product Features
  • Voltage Tester provides non-contact detection of voltage in cables, cords, circuit breakers, lighting fixtures, switches, non tamper-resistant outlets and wires
  • Volt Pen with high intensity, bright green LED indicates the tester is powered on
  • When voltage is detected, a high intensity, bright red LED illuminates and an audible tone will sound
  • 50 to 1000 VAC power operating range allows broad application
  • Auto power-off feature conserves and extends battery life
  • CAT IV 1000V safety rating
  • Lightweight compact design with a convenient clip to fit securely in your pocket
  • Product not recommended for testing tamper-resistant outlets; use Cat. Nos. NCVT-2P or NCVT-3P in low voltage mode
  • Includes instructions and 2 x AAA 1.5 volt batteries
  • 6.6-Foot (2 m) drop protection


Specs

–
Product Type:

Voltage Tester

Type:

Cat IV - 1000V

Max Voltage:

1000 VAC

Min Voltage:

50 VAC

Battery Type:

AAA

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Vottage pen

Works
Sparky
Kentucky
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy