Apply to be a TradeMaster!
Main product image of Dual Range NCVT with Receptacle Tester Electrical Test Kit
Magnifying glass
Hover image to zoom

Dual Range NCVT with Receptacle Tester Electrical Test Kit

SKU:
NCVT2PKIT
Rating:
(0)
Q&A:
(0)
Dual Range NCVT with Receptacle Tester Electrical Test Kit
Magnifying glass
Hover image to zoom
$33.98 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
The NCVT2PKIT from Klein Tools includes a dual-range, non-contact voltage tester as well as a receptacle tester. The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The receptacle tester will troubleshoot standard 120V AC grounded outlets.

Product Features

  • Kit contains a non-contact voltage tester and receptacle tester
  • Dual range NCVT-2P automatically detects and indicates low voltage range and standard voltage (48-1000V AC)
  • NCVT-2P provides non-contact detection of standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires
  • NCVT-2P is a lightweight, compact tool with pocket clip for convenient storage and quick access
  • CAT IV 1000 Volt rating provides expanded operation and protection
  • Screw-thread battery cap with O-ring ensures protection against dust and water ingress for the NCVT-2P
  • Receptacle Tester is designed to detect the most common wiring problems in standard receptacles
  • Conditions the Receptacle Tester indicates: wiring correct, open ground, reverse polarity, open hot, open neutral, hot/ground reversed

Product Warnings
  • Read, understand, and follow all warnings, cautions, safety information, and instructions in the manual before operating or servicing this tester. Failure to follow instructions could result in death or serious injury.
  • Never assume neutral or ground wires are de-energized. Neutrals in multi-wire branch circuits may be energized when disconnected and must be retested before handling.

Specs

–
Product Type:

Voltage Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy