Apply to be a TradeMaster!
Main product image of Dual Range Non-Contact Voltage Tester with Flashlight, 12 to 1000V AC, NCVT3P
Magnifying glass
Hover image to zoom

Dual Range Non-Contact Voltage Tester with Flashlight, 12 to 1000V AC, NCVT3P

SKU:
NCVT3P
Rating:
(0)
Q&A:
(0)
Dual Range Non-Contact Voltage Tester with Flashlight, 12 to 1000V AC, NCVT3P
Magnifying glass
Hover image to zoom
$29.97 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The NCVT-3P is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-3P is rugged enough for any job site.
  • Dual modes indicates low voltage (12 to 70V AC) and standard voltage (70 to 1000V AC) allowing broad application
  • Detects voltage with simultaneous visual and audible voltage indicators
  • Bright flashlight illuminates work area and may be used independent of voltage detection function
  • Green light indicates no voltage
  • Lightweight, compact tool with pocket clip provides convenient storage and quick access
  • Auto power-off feature conserves and extends battery life
  • CAT IV 1000V rating provides expanded operation and protection
  • Screw-thread battery cap with O-ring ensures protection against dust and water ingress
  • 6.6' (2 m) drop protection
  • IP67: Dustproof and waterproof
  • Conforms to CE requirements
  • US Patent 10,073,142, D750,985 and other patents pending

Specs

–
Product Type:

Voltage Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy