Shop Resideo Sale
Main product image of 4" Extra-Capacity Adjustable Wrench
Magnifying glass
Hover image to zoom

4" Extra-Capacity Adjustable Wrench

SKU:
O5064
Rating:
(0)
Q&A:
(0)
4" Extra-Capacity Adjustable Wrench
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Length (Inches)
4" Length
Product Highlight: Material
Forged Steel

Description

–
Klein Tools' 4-Inch Extra-Capacity Adjustable Wrench is made of forged, heat-treated alloy steel for maximum strength and light weight. Jaws are precision-machined to ensure smooth operation. Contoured, plastic-dipped handles make them easy to grip and comfortable to use.

Features:
  • Adjustable Wrench with extra capacity and smaller size for jobs in confined spaces
  • Easy to adjust knurls for smooth, single-handed operation
  • Made with alloy steel to handle the torque and wear of tough jobs
  • Forged heat-treated alloy steel ensures maximum strength and lightness for optimum performance
  • Chrome plated for maximum rust resistance
  • Large loop hole in the handle for tethering or hanging on a peg
  • Contoured dipped handle for extra grip and comfort

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.
  • Do NOT push or hammer wrench.
  • Do NOT extend handle length.

Specs

–
Color:

Orange

Length (Inches):

4"

Jaw Capacity:

0.59"

Material:

Forged Steel

Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy