Apply to be a TradeMaster!
Main product image of 8" Extra-Capacity Adjustable Wrench
Magnifying glass
Hover image to zoom

8" Extra-Capacity Adjustable Wrench

SKU:
O5078
Rating:
(0)
Q&A:
(0)
8" Extra-Capacity Adjustable Wrench
Magnifying glass
Hover image to zoom
$20.18 each
In Stock
In Stock
Get 6 Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Color
Orange

Description

–
Extra-Capacity Adjustable Wrench, 8-Inch

Klein Tools' 8-Inch (200 mm) Extra-Capacity Adjustable Wrench is made of forged, heat-treated alloy steel for maximum strength and light weight. Jaws are precision-machined to ensure smooth operation. Contoured, plastic-dipped handles make them easy to grip and comfortable to use.

Product Features
  • Compact adjustable wrench with extra capacity, suitable for tasks in confined spaces
  • Easy to adjust knurls for smooth, single-handed operation
  • Made with alloy steel to handle the torque and wear of tough jobs
  • Heat treated alloy steel to handle the torque and wear of demanding jobs
  • Chrome plated for maximum rust resistance
  • Large loop hole in the handle for tethering or hanging on a peg
  • Contoured dipped handle for extra grip and comfort


Specifications:
  • Application: Torquing Nuts and Bolts
  • Special Features: Extra Capacity Jaw; Forged Steel; Laser Engraved Inch and mm Scales; Soft Dipped Grips; Hang Holes
  • Jaw Capacity: 1.29'' (3.3 cm)
  • Overall Length: 8.25'' (21 cm)
  • Material: 6140 Forged Steel
  • Handle Color: Orange Pantone 165C
  • Handle Finish: Plastisol Dipped
  • Weight: 11.04 oz (313 g)

Specs

–
Product Type:

Wrench

Size:

8"

Jaw Capacity:

1.29"

Color:

Orange

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy