The Day Savers – A National Tradesmen Day Contest
Main product image of GFCI Outlet Tester
Magnifying glass
Hover image to zoom
GFCI Outlet Tester
Magnifying glass
Hover image to zoom
$13.98 each
In Stock
In Stock
Get 6 Wed, Sep 2
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
110-125V

Description

Klein Tools Receptacle Testers are designed to detect the most common wiring problems in standard and GFCI receptacles. A convenient chart on the tester helps determine wiring condition in outlet, based on LED lights results. Conditions indicated: open ground, reverse polarity, open hot, open neutral, hot/ground reversed.

Specifications:
  • Type: GFCI and Standard Receptacle Tester
  • Application: Determine Wiring Condition in Outlet
  • Special Features: Convenient Chart on the Tester
  • Drop Protection: 6.6" (2 m)
  • GFCI: Yes
  • Voltage: 110/125V AC at 50/60Hz in. 3-Wire Outlet
  • Overall Length: 1.62'' (4.1 cm)
  • Overall Height: 2.88'' (7.3 cm) >li>Overall Width: 1.88'' (4.8 cm)
  • Weight: 1.9 oz (54 g)

Specs

Product Type:

Receptacle Tester

Features:

LCD

Voltage:

110-125V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality. Good price.

Superior functionality.
W
Ulster County NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy