Apply to be a TradeMaster!
Main product image of AFCI /GFCI Outlet Tester, RT310
Magnifying glass
Hover image to zoom

AFCI /GFCI Outlet Tester, RT310

SKU:
RT310
Rating:
(0)
Q&A:
(0)
AFCI /GFCI Outlet Tester, RT310
Magnifying glass
Hover image to zoom
$55.94 each
Backorder
Backorder
Get it Mon, Dec 28 - Thu, Jan 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
RT310 is an electrical tester that tests the wiring condition at an electrical outlet, and inspects and checks AFCI and GFCI devices. It is designed for use with North American 120V electrical outlets. It can detect and identify common wiring faults. Includes 3 x 1.5V AAA alkaline batteries.
  • GFCI Tester detects the most common wiring faults in standard, AFCI, and GFCI electrical outlets
  • Test AFCI devices by simulating arc fault conditions
  • Test GFCI devices by simulating ground fault conditions
  • Capable of detecting a dual-open wiring fault with simultaneous open neutral and open ground wires (patent pending technology)
  • Tester delivers clear visual indication of the wiring condition at the electrical outlet
  • Designed to test North American-style grounded electrical outlets in 120V AC circuits (incorporates a three-pin plug)
  • Electrical plug is on a 10-Inch (25.4 cm) flexible electrical cord to access electrical outlets in difficult to reach locations
  • Low battery indicator and easily accessible battery compartment; Uses 3 x 1.5V AAA alkaline batteries (included)
  • Powers off automatically after approximately 2 minutes of non-use to conserve battery life
  • Built to withstand a 6.6' (2 m) drop
  • CATIII 135V safety rating
  • Measurement category III is applicable to test and measuring circuits connected to the distribution part of the building's low-voltage MAINS installation
  • The RT310 features a patent pending AFCI test method that is unique to Klein Tools

Specs

–
Product Type:

Voltage Tester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy